Not Graded, #10-32 Hex Head Cap Screw, Plain PEEK, 1-3/4 in L, 10 PK
Mfr # PK1032-134HH-01
Zoro # G5630891
product price: $41.89
/pk 10, $4.19/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
#10-32
Head Width
5/16 in
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK1032-134HH-01
Zoro #
G5630891
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Fastener Length
1-3/4 in
Head Width
5/16 in
Min. Thread Length
1 3/4 in
Head Height
7/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Fastener Industry Standards
ANSI/ASME B18.6.3
Tensile Strength
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Proof Load
26,800 psi
Thread Type
UNF (Fine)
Minimum Temperature
-50 Degrees F
Threadlocker Minimum Temperature
#10-32
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size #10-32, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 7/64 in, Head Width 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.