CAD Drawings

Download CAD Files

Not Graded, 1/2"-13 Hex Head Cap Screw, Black Oxide Stainless Steel, 2-1/2 in L, 10 PK

  • Mfr # 31-BLH-50C-250

  • Zoro # G712472826

CAD Available

product price:  $19.39
/pk 10, $1.94/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BLH-50C-250
Zoro #
G712472826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Screw Size
1/2 in
Drive Size
3/4 in
Overall Length
2 1/2 in
Minimum Thread Length
1 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Tensile Strength
80 ksi
Material Quality Standards
ASTM 193, ASTM 194
Head Style
Hex
Type
Standard Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Thread Type
Coarse
CAD Available
Yes

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products