Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Bronze, 1-1/2 in L, 10 PK
Mfr # 1YE19
Zoro # G3264721
product price: $48.99
/pk 10, $4.90/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YE19
Zoro #
G3264721
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
80,000 psi
Fastener Industry Standards
ASME B18.2.1
Screw Industry Standards
ASME B18.2.1
Thread Type
UNC (Coarse)
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Made in USA*
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.