Zoro Homepage

CAD Viewer & Download Files

Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 5 PK

  • Mfr # 350013050

  • Zoro # G0278433

CAD Available

product price: $7.15
/pk 5, $1.43/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350013050
Zoro #
G0278433
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
1/2 in
Head Width
3/4 in
Min. Thread Length
1/2 in
Head Height
23/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B1.1 1982
Item
Hex Head Cap Screw
Tensile Strength
1,393 psi
Proof Load
55,000/33,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
M61
Dimensional Standards
ASME B1.1 1982
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Made in USA*
Fastener Industry Standards
ANSI/ASME B1.1 1982
Screw Industry Standards
ANSI/ASME B1.1 1982
CAD Available
Yes

Description

The ZORO SELECT - 350013050 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. Constructed with nylon material, this screw is intended for use in a variety of industrial applications including construction, manufacturing, and engineering projects. It complies with the ASME B1.1 1982 dimensional standards which guide its compatibility and quality.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: With a length of 1/2 inch, it provides an indication of potential insertion depth into materials.
  • Finish: The plain finish contributes to its characteristics related to durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Rockwell Hardness: A Rockwell Hardness measurement of M61 represents one aspect that may influence its performance or longevity in certain industrial contexts.
  • Tensile Strength: With tensile strength measured at 1,393 psi under standard conditions; suitability for various industrial applications depends on specific usage requirements
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; thread size is 1/2"-13 indicating fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded style covers entire length from tip to head; UNC (Coarse) thread type affects how the screw fits into pre-drilled holes and materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.