Zoro Homepage

Not Graded, 1/2"-13 Vented Hex Head Cap Screw, Plain Stainless Steel, 1 in L

  • Mfr # 31-VH-50C-100

  • Zoro # G312471069


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-VH-50C-100
Zoro #
G312471069
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
1 in
Head Width
3/4 in
Head Height
5/16 in
Vent Hole Diameter
0.125 in
Overall Length
1 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Vented Hex Head Cap Screw
REACH Compliant
Yes
For Use in Systems
Vacuum
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Tensile Strength
70 ksi
Includes Washer
No
Material Quality Standards
ASTM-193; ASTM-194
Includes Nut
No
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Removable
Yes
RoHS Compliant
Yes

Description

Vented Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.