Zoro Homepage

Not Graded, 1/4"-20 1-1/2 in L, 1000 PK

  • Mfr # 1424MWW188

  • Zoro # G2432709


product price: $321.99
/pk 1000, $0.32/ea
Free Shipping & Returns

Key Features

Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424MWW188
Zoro #
G2432709
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex

Description

Flange Bolts,1/4-20x1 1/2 SERRT,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products