CAD
Not Graded, 1/4"-20 Flange Bolts, Plain Stainless Steel, 1/2 in L, 5 PK
- Mfr # 1-12B-25C-50
- Zoro # G112472891
CAD Available
product price:Â
$
1.49
/pk of 5, $0.30/ea
Sold in multiples of 7Â pks for
$10.43
Key Features
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-12B-25C-50
- Zoro #
- G112472891
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Standard
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Flange Bolts
- Head Style
- 12-Point Flange
- Material Quality Standards
- ASTM 193, ASTM 194
- Dimensional Standards
- IFI-115
- Thread Type
- Coarse
- Tensile Strength
- 85 ksi
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1/2 in
- Head Width
- 9/32 in
- Head Height
- 1/4 in
- Flange Diameter
- 3/8 in
- Overall Length
- 1/2 in
- Screw Size
- 1/4 in
- Head Height - Maximum
- 1/4 in
- Head Width - Maximum
- 0.278 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Flange Bolts, Fastener Length 1/2 in, Head Height 1/4 in, Head Width 9/32 in, Tensile Strength 85 ksi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.