Zoro Homepage

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Bronze, 1-1/4 in L, 50 PK

  • Mfr # 1YB89

  • Zoro # G3076577


product price: $46.19
/pk 50, $0.92/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YB89
Zoro #
G3076577
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Thread Type
UNC (Coarse)
Tensile Strength
80,000 psi
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Screw Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.