Zoro Homepage

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Bronze, 1 in L, 50 PK

  • Mfr # 1YB88

  • Zoro # G3044352


product price: $39.15
/pk 50, $0.78/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YB88
Zoro #
G3044352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
1 in
Head Height
5/32 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.