CAD Drawings
Download CAD Files
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK
Mfr # 0325020100
Zoro # G2821822
CAD Available
product price: $4.95
/pk 10, $0.50/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0325020100
Zoro #
G2821822
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Head Height
3/16"
Min. Thread Length
3/4 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B1.1 1982
Item
Hex Head Cap Screw
Rockwell Hardness
M61
Thread Type
UNC (Coarse)
Tensile Strength
200 psi
Fastener Industry Standards
ANSI/ASME B1.1 1982
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B1.1 1982
Manufacturer Location
Made in USA*
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Hex, Min. Thread Length 3/4 in, Head Width 7/16 in, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.