Shop ZORO SELECT

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain PEEK, 2-1/4 in L, 10 PK

  • Mfr # PK1420-214HH-01
  • Zoro # G5554418

product price: 
$
49.39
/pk of 10, $4.94/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
3/8 in
Material
PEEK
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PK1420-214HH-01
Zoro #
G5554418
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Temp. Range
-50 Degrees to 500 Degrees F
Proof Load
26,800 psi
Head Type
Hex
Fastener Industry Standards
ANSI/ASME B18.6.3
Tensile Strength
26,800 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Threadlocker Minimum Temperature
1/4"-20
Type
Hex Head Cap Screw
Temperature - Minimum
-50 Degrees F
Drive Type
External Hex
Temperature - Maximum
500 Degrees F
Shell Material
PEEK
Traction Material
PEEK

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/4 in
Head Width
3/8 in
Min. Thread Length
2 1/4 in
Head Height
3/16 in
Overall Length
2 1/4 in
Screw Size
1/4 in
Minimum Thread Length
2 1/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 3/16 in, Head Width 3/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products