Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4" L, 100 PK

  • Mfr # 1XU87

  • Zoro # G2737116


product price: $27.29
/pk 100, $0.27/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Fastener Length
1-3/4"
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XU87
Zoro #
G2737116
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/4"
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in
Minimum Thread Length
3/4 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Fastener Thread Type
UNC (Coarse)
Tensile Strength
100,000 psi
Rockwell Hardness
B95
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Basic Material
Stainless Steel
Bolt Material
Stainless Steel
Finish Type
Plain
Material Grade
18-8
Fastener Finish
Plain
Hex Head Cap Screw Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Material Type
Stainless Steel
Head Type
Hex
Fastener Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products