
CAD Drawings
Download CAD Files
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK
Mfr # 1-HF-25C-162
Zoro # G112472754
CAD Available
product price: $22.65
/pk 100, $0.23/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-HF-25C-162
Zoro #
G112472754
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-5/8 in
Head Width
7/16 in
Drive Size
7/16 in
Overall Length
1 5/8 in
Head Height
5/32 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Tensile Strength
80 ksi
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
CAD Available
Yes
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.