
CAD Drawings
Download CAD Files
Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK
Mfr # MS35307-307D
Zoro # G012471727
CAD Available
product price: $8.29
/pk 10, $0.83/eaSold in multiples of 2 for $16.58
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35307-307D
Zoro #
G012471727
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
7/8 in
Head Width
7/16 in
Overall Length
7/8 in
Drive Size
7/16 in
Head Height
5/32 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Made in USA*
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Tensile Strength
80 ksi
CAD Available
Yes
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.