CAD
Not Graded, 1/4"-20 Sealing Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L
- Mfr # 31-SH-25C-37
- Zoro # G412471570
CAD Available
product price:Â
$
0.37
/ea
Sold in multiples of 25 for
$9.25
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-SH-25C-37
- Zoro #
- G412471570
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Sealing Hex Head Cap Screw
- O-Ring Maximum Temperature
- 400 Degrees F
- O-Ring Pressure Rating
- 20,000 psi
- Resistance Properties
- Corrosion-Resistant
- O-Ring Minimum Temperature
- -80 Degrees F
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- O-Ring Material
- Silicone
- Tensile Strength
- 80 ksi
- Material Quality Standards
- ASTM F593
- Drive Type
- External Hex
- Head Type
- Hex
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/8 in
- Head Width
- 7/16 in
- Head Height
- 5/32 in
- Overall Length
- 3/8 in
- Minimum Thread Length
- 3/8 in
Description
Sealing Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.