Not Graded, 3/4"-10 Structural Bolt, Plain Steel, 3 3/4 in L, 200 PK
Mfr # WWG-BLT10525
Zoro # G710866221
product price: $2,072.99
/pk 200, $10.36/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Fastener Length
3 3/4 in
Head Width
1 37/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-BLT10525
Zoro #
G710866221
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Fastener Length
3 3/4 in
Head Width
1 37/64 in
Head Height
31/64 in
Overall Length
3 3/4 in
Dia./Thread Size
0.768"
Grip Size
9/32 in
Minimum Thread Length
1 19/50 in
Details
System of Measurement
Inch
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Standards
ASTM A490
Item
Structural Bolt
Head Type
Round Head
Tensile Strength
150,000 psi
Includes
With Washer and Nut
Thread Type
Coarse
Material Quality Standards
ASTM A490
Dimensional Standards
ASTM A490
Pack Size
Bulk Pack
Includes Nut
Yes
Type
Tension Control Bolt
Manufacturer Location
Made in USA*
Description
Inch, Structural Bolt, Fastener Length 3 3/4 in, Head Height 31/64 in, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.