Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 3/4 in L, 500 PK

  • Mfr # 3712BF188

  • Zoro # G9672015


product price:  $748.99
/pk 500, $1.50/ea
Free Shipping & Returns

Key Features

Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Fastener Length
3/4 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3712BF188
Zoro #
G9672015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in

Details

System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Thread Direction
No Thread
Standards
SAE J933
Item
Flange Bolt
Head Style
Flange Hex

Description

Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.