CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, 3/8"-16 Flange Bolts, Plain Stainless Steel, 1 in L, 5 PK
- Mfr # 1-12B-37C-100
- Zoro # G412472867
CAD Available
product price:Â
$
6.35
/pk of 5, $1.27/ea
Key Features
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Fastener Length
1 in
Head Width
27/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-12B-37C-100
- Zoro #
- G412472867
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Standard
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Flange Bolts
- Head Style
- 12-Point Flange
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Tensile Strength
- 85 ksi
- Material Quality Standards
- ASTM 193, ASTM 194
- Dimensional Standards
- IFI-115
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
- Head Width
- 27/64 in
- Screw Size
- 3/8 in
- Head Height
- 3/8 in
- Flange Diameter
- 9/16 in
- Overall Length
- 1 in
- Head Height - Maximum
- 3/8 in
- Head Width - Maximum
- 0.42 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Flange Bolts, Fastener Length 1 in, Head Height 3/8 in, Head Width 27/64 in, Tensile Strength 85 ksi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.