CAD Drawings

Download CAD Files

Not Graded, 3/8"-16 Flange Bolts, Plain Stainless Steel, 3/4 in L, 5 PK

  • Mfr # 1-12B-37C-75

  • Zoro # G212472807

CAD Available

product price:  $5.39
/pk 5, $1.08/ea
Sold in multiples of 2 for $10.78

Key Features

Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-12B-37C-75
Zoro #
G212472807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
27/64 in
Screw Size
3/8 in
Flange Diameter
9/16 in
Overall Length
3/4 in
Head Height
3/8 in

Details

System of Measurement
Inch
Flange Type
Standard
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Flange Bolts
Head Style
12-Point Flange
Dimensional Standards
IFI-115
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM 193, ASTM 194
Pack Size
Small Pack
Tensile Strength
85 ksi
Thread Type
Coarse
CAD Available
Yes

Description

Flange Bolts, Fastener Length 3/4 in, Head Height 3/8 in, Head Width 27/64 in, Tensile Strength 85 ksi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.