Not Graded, 3/8"-16 Hex Head Cap Screw, Black Oxide Stainless Steel, 1-1/4 in L, 50 PK
Mfr # 31-BLH-37C-125
Zoro # G012472786
product price:Â $35.15
/pk 50, $0.70/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BLH-37C-125
Zoro #
G012472786
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Overall Length
1 1/4 in
Drive Size
9/16 in
Head Height
15/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Tensile Strength
80 ksi
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/4 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.