Not Graded, 3/8"-16 Hex Head Cap Screw, Plain PEEK, 7/8 in L, 10 PK
- Mfr # PK3816-78HH-01
- Zoro # G5621749
product price:Â
$
49.79
/pk of 10, $4.98/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PK3816-78HH-01
- Zoro #
- G5621749
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- PEEK
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ANSI/ASME B18.6.3
- Item
- Hex Head Cap Screw
- Tensile Strength
- 26,800 psi
- Temp. Range
- -50 Degrees to 500 Degrees F
- Rockwell Hardness
- D87.5
- Thread Type
- Coarse
- Threadlocker Minimum Temperature
- 3/8"-16
- Dimensional Standards
- ASME B18.6.3
- Maximum Temperature
- 500 Degrees F
- Minimum Temperature
- -50 Degrees F
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Temperature - Minimum
- -50 Degrees F
- Temperature - Maximum
- 500 Degrees F
- Head Type
- Hex
- Shell Material
- PEEK
- Traction Material
- PEEK
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 7/8 in
- Head Width
- 9/16 in
- Head Height
- 9/32 in
- Min. Thread Length
- 7/8 in
- Overall Length
- 7/8 in
- Screw Size
- 3/8 in
- Minimum Thread Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 7/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 7/8 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.