
CAD Viewer & Download Files
Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
Mfr # MS35307-365D
Zoro # G312471748
CAD Available
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS35307-365D
Zoro #
G312471748
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-3/4 in
Head Width
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Drive Size
9/16 in
Overall Length
1 3/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Thread Type
Coarse
Tensile Strength
80 ksi
Dimensional Standards
ASME B18.2.1
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM 193, ASTM 194
CAD Available
Yes
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 15/64 in, Head Width 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.