CAD
Not Graded, 3/8"-16 Serrated Flange Bolt, Plain Stainless Steel, 1 1/2 in L, 25 PK
- Mfr # 2-SFH-37C-150
- Zoro # G312480757
CAD Available
product price:Â
$
64.85
/pk of 25, $2.59/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Serrated
Thread Size
3/8"-16
Fastener Length
1 1/2 in
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-SFH-37C-150
- Zoro #
- G312480757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Dimensional Standards
- IFI-111
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM F593
- Type
- Flange Bolts
- Tensile Strength
- 85 ksi
- Includes Washer
- No
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fasteners
- Head Type
- Hex Flange
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 1/2 in
- Head Width
- 9/16 in
- Head Height
- 25/64 in
- Overall Length
- 1 1/2 in
- Flange Diameter
- 13/16 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Serrated Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 9/16 in, Fastener Length 1 1/2 in, Finish Plain, Flange Diameter 13/16 in, Flange Type Serrated, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 316, Material Quality Standards ASTM F593, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 3/8 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.