CAD
Not Graded, 3/8"-16 Serrated Flange Bolt, Plain Stainless Steel, 3/4 in L, 25 PK
- Mfr # 1-SFH-37C-75
- Zoro # G312480740
CAD Available
product price:Â
$
17.89
/pk of 25, $0.72/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Serrated
Thread Size
3/8"-16
Fastener Length
3/4 in
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SFH-37C-75
- Zoro #
- G312480740
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 3/4 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 3/4 in
- Drive Size
- 9/16 in
- Flange Diameter
- 13/16 in
- Screw Size
- 3/8 in
- Head Height
- 25/64 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Serrated Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 9/16 in, Fastener Length 3/4 in, Finish Plain, Flange Diameter 13/16 in, Flange Type Serrated, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 3/8 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.