CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, 3/8"-16 Standard Flange Bolt, Plain Stainless Steel, 1 1/2 in L, 25 PK
- Mfr # 1-SFH-37C-150
- Zoro # G012480729
CAD Available
product price:Â
$
28.49
/pk of 25, $1.14/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/8"-16
Fastener Length
1 1/2 in
Head Width
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SFH-37C-150
- Zoro #
- G012480729
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 1/2 in
- Head Width
- 9/16 in
- Minimum Thread Length
- 1 1/2 in
- Screw Size
- 3/8 in
- Head Height
- 25/64 in
- Drive Size
- 9/16 in
- Flange Diameter
- 13/16 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 9/16 in, Fastener Length 1 1/2 in, Finish Plain, Flange Diameter 13/16 in, Flange Type Standard, Head Height 25/64 in, Head Width 9/16 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 1 1/2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 3/8 In.-16, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.