Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 3/8"-16 Thread Locking Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK

  • Mfr # 31-PH-37C-125

  • Zoro # G712471522


product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PH-37C-125
Zoro #
G712471522
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Head Width
9/16 in
Drive Size
9/16 in
Min. Thread Length
1 in
Overall Length
1 1/4 in
Head Height
15/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Thread Locking Hex Head Cap Screw
RoHS Compliant
Yes
Tensile Strength
80 ksi
REACH Compliant
Yes
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM-193; ASTM-194
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Removable
Yes
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Threadlocker Maximum Temperature
-70 Degrees F
Threadlocker Minimum Temperature
250 Degrees F
Threadlocking Patch Material
Nylon

Description

Lockable Hex Head Cap Screw, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products