Shop ZORO SELECT
See all product information
Create Account
Not Graded, 3/8"-16 Vented Hex Head Cap Screw, Plain Stainless Steel, 1 in L
- Mfr # 31-VH-37C-100
- Zoro # G612471318
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
15/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-VH-37C-100
- Zoro #
- G612471318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Vented Hex Head Cap Screw
- REACH Compliant
- Yes
- Dimensional Standards
- ASME B18.2.1
- For Use in Systems
- Vacuum
- Material Quality Standards
- ASTM F593
- Includes Washer
- No
- Thread Fit
- 2A
- Resistance Properties
- Corrosion-Resistant
- Removable
- Yes
- Tensile Strength
- 70 ksi
- Includes Nut
- No
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- RoHS Compliant
- Yes
- Drive Type
- External Hex
- Head Type
- Hex
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1 in
- Head Width
- 15/64 in
- Overall Length
- 1 in
- Head Height
- 9/16 in
- Vent Hole Diameter
- 0.09375 in
- Drive Size
- 9/16 in
- Minimum Thread Length
- 1 in
Description
Vented Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.