CAD
Not Graded, 5/16"-18 Flange Bolts, Plain Stainless Steel, 1 in L, 5 PK
- Mfr # 1-12B-31C-100
- Zoro # G912472824
CAD Available
product price:Â
$
3.29
/pk of 5, $0.66/ea
Key Features
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
5/16"-18
Fastener Length
1 in
Head Width
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-12B-31C-100
- Zoro #
- G912472824
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Standard
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Flange Bolts
- Head Style
- 12-Point Flange
- Dimensional Standards
- IFI-115
- Material Quality Standards
- ASTM 193, ASTM 194
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Tensile Strength
- 85 ksi
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Head Width
- 11/32 in
- Overall Length
- 1 in
- Flange Diameter
- 15/32 in
- Head Height
- 5/16 in
- Screw Size
- 5/16 in
- Head Height - Maximum
- 5/16 in
- Head Width - Maximum
- 0.348 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Flange Bolts, Fastener Length 1 in, Head Height 5/16 in, Head Width 11/32 in, Tensile Strength 85 ksi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.