
CAD Drawings
Download CAD Files
Not Graded, 5/16"-18 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1 in L
Mfr # 31-SH-31C-100
Zoro # G512472484
CAD Available
product price: $0.67
/eaSold in multiples of 15 for $10.05
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-SH-31C-100
Zoro #
G512472484
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Fastener Length
1 in
Head Width
1/2 in
Overall Length
1 in
Head Height
13/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
Resistance Properties
Corrosion-Resistant
O-Ring Material
Silicone
O-Ring Maximum Temperature
400 Degrees F
Material Quality Standards
ASTM-193; ASTM-194
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
O-Ring Pressure Rating
20,000 psi
Thread Type
Coarse
Tensile Strength
80 ksi
O-Ring Minimum Temperature
-80 Degrees F
CAD Available
Yes
Description
Sealing Hex Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.