Shop ZORO SELECT
See all product information
Create Account
Not Graded, 5/16"-18 Standard Flange Bolt, Plain Stainless Steel, 1 1/4 in L, 50 PK
Mfr # 1-SFH-31C-125
Zoro # G412471709
CAD Available
product price:Â $32.39
/pk 50, $0.65/eaKey Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Standard
Thread Size
5/16"-18
Fastener Length
1 1/4 in
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SFH-31C-125
- Zoro #
- G412471709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 1/4 in
- Head Width
- 1/2 in
- Overall Length
- 1 1/4 in
- Drive Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Head Height
- 21/64 in
- Screw Size
- 5/16 in
- Flange Diameter
- 11/16 in
- Wire Rope Length
- 1 1/4 in
Description
Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 1/2 in, Fastener Length 1 1/4 in, Finish Plain, Flange Diameter 11/16 in, Flange Type Standard, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 1 1/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 5/16 In.-18, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.