Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 5/16"-18 Thread Locking Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK

  • Mfr # 31-PH-31C-125

  • Zoro # G812471903


product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PH-31C-125
Zoro #
G812471903
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in
Head Width
1/2 in
Head Height
13/64 in
Overall Length
1 1/4 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Thread Locking Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Threadlocker Minimum Temperature
250 Degrees F
REACH Compliant
Yes
Thread Fit
2A
Threadlocking Patch Material
Nylon
Threadlocker Maximum Temperature
-70 Degrees F
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM-193; ASTM-194
RoHS Compliant
Yes
Removable
Yes

Description

Lockable Hex Head Cap Screw, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.