Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 5/16 in Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK

  • Mfr # 1XE85

  • Zoro # G2736845


product price: $20.55
/pk 100, $0.21/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Fastener Length
1/2 in
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XE85
Zoro #
G2736845
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16 in
Fastener Length
1/2 in
Head Width
1/2 in
Min. Thread Length
1/2 in
Head Height
13/64 in
Minimum Thread Length
1/2 in
Overall Length
1/2 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Thread Type
Coarse
Tensile Strength
85,000 psi
Fastener Thread Type
UNC (Coarse)
Threadlocker Minimum Temperature
5/16"-18
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Head Style
Hex
Thread Pitch
Partially Threaded
Material Quality Standards
ASTM F593
Type
Hex Head Cap Screw
Fastener Finish
Plain
Basic Material
Stainless Steel
Hex Head Cap Screw Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Finish Type
Plain
Head Type
Hex
Bolt Material
Stainless Steel
Head Shape
Hex
Drive Type
External Hex
Material Type
Stainless Steel
Material Grade
18-8
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.