Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 1-1/2 in L, 5 PK
Mfr # 1YE22
Zoro # G2536055
product price: $38.89
/pk 5, $7.78/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YE22
Zoro #
G2536055
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Rockwell Hardness
HRB80
Tensile Strength
80,000 psi
Thread Type
UNC (Coarse)
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/8"-11
Thread Fit
2A
Manufacturer Location
Made in USA*
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.