Not Graded, 7/8"-9 Structural Bolt, Plain Steel, 2 in L, 200 PK
- Mfr # WWG-BLT10473
- Zoro # G510866131
product price:Â
$
1,402.99
/pk of 200, $7.01/ea
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
2 in
Head Width
1 7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WWG-BLT10473
- Zoro #
- G510866131
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 2 in
- Head Width
- 1 7/8 in
- Head Height
- 9/16 in
- Overall Length
- 2 in
- Dia./Thread Size
- 0.895"
- Grip Size
- 9/32 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Inch, Structural Bolt, Fastener Length 2 in, Head Height 9/16 in, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.