Zoro Homepage

Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK

  • Mfr # 50M100150J035

  • Zoro # G3047694


product price: $3.29
/pk 10, $0.33/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
16 mm
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50M100150J035
Zoro #
G3047694
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Head Width
16 mm
Min. Thread Length
35 mm
Head Height
7.5 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI B1.13M 1979
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Dimensional Standards
ANSI B1.13M 1979
Thread Pitch
1.5 mm
Threadlocker Minimum Temperature
M10-1.50
Threadlocker Maximum Temperature
1.5 mm
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Screw Industry Standards
ANSI B1.13M 1979
Head Type
Hex
Fastener Industry Standards
ANSI B1.13M 1979

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI B1.13M 1979, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 16 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.