Not Graded, M10-1.50 Hex Head Cap Screw, Plain PEEK, 12 mm L, 10 PK

  • Mfr # PKM10150-12HH-01

  • Zoro # G5623261


product price: $51.89
/pk 10, $5.19/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
16 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10150-12HH-01
Zoro #
G5623261
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
12 mm
Head Width
16 mm
Head Height
10 mm
Min. Thread Length
12 mm
Head and Washer Height
6.4 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Proof Load
197 N/sq mm
Temp. Range
-50 Degrees to 500 Degrees F
Tensile Strength
197 N/sq mm
Thread Type
Metric Coarse
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
ASME B18.6.3
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Fastener Industry Standards
ANSI/ASME B18.6.3

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M10-1.50, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Standard, Min. Thread Length 12 mm, Head Height 10 mm, Head Width 16 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.