Shop ZORO SELECT

Not Graded, M10-1.50 Hex Head Cap Screw, Plain PEEK, 35 mm L, 10 PK

  • Mfr # PKM10150-35HH-01
  • Zoro # G5610722

product price: 
$
69.49
/pk of 10, $6.95/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Head Width
16 mm
Material
PEEK
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKM10150-35HH-01
Zoro #
G5610722
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Tensile Strength
28,600 psi
Temp. Range
-50 Degrees to 500 Degrees F
Fastener Industry Standards
ANSI/ASME B18.6.3
Proof Load
197 N/sq mm
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M10-1.50
Dimensional Standards
ASME B18.6.3
Type
Hex Head Cap Screw
Temperature - Maximum
500 Degrees F
Drive Type
External Hex
Temperature - Minimum
-50 Degrees F
Head Type
Hex
Shell Material
PEEK

Dimensions

Thread Size
M10-1.50
Fastener Length
35 mm
Head Width
16 mm
Min. Thread Length
35 mm
Head Height
10 mm
Head and Washer Height
6.4 mm
Overall Length
35 mm
Minimum Thread Length
35 mm
Screw Size
M10
Wire Rope Length
35 mm
Length
35 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M10-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Standard, Min. Thread Length 35 mm, Head Height 10 mm, Head Width 16 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.