Not Graded, M10-1.50 Serrated Flange Bolt, Plain Stainless Steel, 25 mm L, 5 PK
- Mfr # 31-MFH-10-25
- Zoro # G812471613
product price:Â
$
4.55
/pk of 5, $0.91/ea
Sold in multiples of 3Â pks for
$13.65
Key Features
Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M10x1.50
Head Width
15 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MFH-10-25
- Zoro #
- G812471613
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small Pack
- Type
- Flange Bolts
- Thread Pitch
- 1.5 mm
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Dimensional Standards
- DIN 6921
- Tensile Strength
- 101,526.39 psi
- Material Quality Standards
- ASTM F593
- Head Type
- Hex Flange
- For Use in Systems
- General Purpose Threaded Fasteners
- Drive Type
- External Hex
- Includes Washer
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Fastener Length
- 25 mm
- Head Width
- 15 mm
- Drive Size
- 15 mm
- Head Height
- 9.2 mm
- Screw Size
- M10
- Flange Diameter
- 22.3 mm
- Overall Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 15 mm, Fastener Length 25 mm, Finish Plain, Flange Diameter 22.3 mm, Flange Type Serrated, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 25 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M10x1.50, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.