CAD Drawings

Download CAD Files

Not Graded, M10-1.50 Serrated Flange Bolt, Plain Stainless Steel, 40 mm L, 5 PK

  • Mfr # 31-MFH-10-40

  • Zoro # G612471714

CAD Available

product price:  $6.29
/pk 5, $1.26/ea
Sold in multiples of 2 for $12.58

Key Features

Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M10-1.50
Head Width
15 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-MFH-10-40
Zoro #
G612471714
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Fastener Length
40 mm
Head Width
15 mm
Drive Size
15 mm
Screw Size
M10
Head Height
9.2 mm
Flange Diameter
22.3 mm
Overall Length
40 mm

Details

System of Measurement
Metric
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Serrated Flange Bolt
Thread Pitch
1.5 mm
Type
Flange Bolts
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM 193
Tensile Strength
101,526.39 psi
Dimensional Standards
DIN6921
Thread Type
Coarse
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
CAD Available
Yes

Description

Serrated Flange Bolt, Dimensional Standards DIN6921, Drive Hex, Drive Size 15 mm, Fastener Length 40 mm, Finish Plain, Flange Diameter 22.3 mm, Flange Type Serrated, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M10-1.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products