Zoro Homepage

Not Graded, M12-1.75 Hex Head Cap Screw, Plain Brass, 40 mm L

  • Mfr # HC3B12040-001P1

  • Zoro # G2716987


product price: $4.69
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3B12040-001P1
Zoro #
G2716987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75
Fastener Length
40 mm
Head Width
19 mm
Min. Thread Length
40 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 7.5 mm, Head Width 19 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.