Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, M3-0.50 Hex Head Cap Screw, Plain PEEK, 20 mm L, 10 PK

  • Mfr # PKM305-20HH-01

  • Zoro # G5556463


product price: $13.69
/pk 10, $1.37/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M3-0.50
Head Width
2.70 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-20HH-01
Zoro #
G5556463
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
20 mm
Head Width
2.70 mm
Head Height
5.4 mm
Min. Thread Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Head Type
Hex
Tensile Strength
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Fastener Industry Standards
ANSI/ASME B18.6.3
Thread Type
Metric Coarse
Dimensional Standards
ASME B18.6.3
Threadlocker Maximum Temperature
0.5 mm
Minimum Temperature
-50 Degrees F
Threadlocker Minimum Temperature
M3-0.50
Maximum Temperature
500 Degrees F
Thread Pitch
0.5 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M3-0.50, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 20 mm, Head Height 5.4 mm, Head Width 2.7 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.