Zoro Homepage

Not Graded, M5-0.80 Hex Head Cap Screw, Plain Brass, 25 mm L, 25 PK

  • Mfr # HC3B05025-025P1

  • Zoro # G3173414


product price: $10.39
/pk 25, $0.42/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
8 mm
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3B05025-025P1
Zoro #
G3173414
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
25 mm
Head Width
8 mm
Min. Thread Length
25 mm
Head Height
3.5 mm
Head and Washer Height
3.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Screw Industry Standards
ASME B18.2.1
Proof Load
33,000 psi
Thread Type
Metric Coarse
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M5-0.80
Threadlocker Maximum Temperature
0.8 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.