Zoro Homepage

Not Graded, M5-0.80 Hex Head Cap Screw, Plain PEEK, 40 mm L, 10 PK

  • Mfr # PKM508-40HH-01

  • Zoro # G5555711


product price: $30.39
/pk 10, $3.04/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Head Width
7.90 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-40HH-01
Zoro #
G5555711
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
40 mm
Head Width
7.90 mm
Min. Thread Length
40 mm
Head Height
3.5 mm
Head and Washer Height
3.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Temp. Range
-50 Degrees to 500 Degrees F
Rockwell Hardness
D87.5
Proof Load
26,800 psi
Tensile Strength
26,800 psi
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
0.8 mm
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Threadlocker Minimum Temperature
M5-0.80
Dimensional Standards
ASME B18.6.3

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M5-0.8, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 40 mm, Head Height 3.5 mm, Head Width 7.9 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products