Zoro Homepage

Not Graded, M5-0.80 Hex Head Cap Screw, Plain PEEK, 8 mm L, 10 PK

  • Mfr # PKM508-8HH-01

  • Zoro # G5603278


product price: $16.59
/pk 10, $1.66/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Head Width
7.90 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-8HH-01
Zoro #
G5603278
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm
Head Width
7.90 mm
Min. Thread Length
8 mm
Head Height
3.5 mm
Head and Washer Height
3.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Proof Load
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Tensile Strength
26,800 psi
Fastener Industry Standards
ANSI/ASME B18.6.3
Rockwell Hardness
D87.5
Thread Type
Metric Coarse
Threadlocker Minimum Temperature
M5-0.80
Dimensional Standards
ASME B18.6.3
Minimum Temperature
-50 Degrees F
Threadlocker Maximum Temperature
0.8 mm
Maximum Temperature
500 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M5-0.8, Fastener Length 8 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 8 mm, Head Height 3.5 mm, Head Width 7.9 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.