
Not Graded, M6-1.00 Flange Bolt, Plain Steel, 12 in L, 1000 PK
Mfr # M612D6921SA2
Zoro # G2576139
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Flange Type
Serrated
Fastener Length
12 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M612D6921SA2
Zoro #
G2576139
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
12 in
Details
System of Measurement
Inch
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Not Graded
Material
Steel
Finish
Plain
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Description
Washer Assortments,M6-1.0x12 D6,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.