CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, M6 Hex Head Cap Screw, Plain Stainless Steel, 15 mm L, 50 PK
- Mfr # 1-MHF-6-15
- Zoro # G412472805
CAD Available
product price:Â
$
3.15
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$9.45
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Head Width
10 mm
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MHF-6-15
- Zoro #
- G412472805
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 80 ksi
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.2.1
- Thread Pitch
- 1 mm
- Material Quality Standards
- ASTM 193, ASTM 194
- Thread Type
- Metric
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6
- Fastener Length
- 15 mm
- Head Width
- 10 mm
- Overall Length
- 15 mm
- Head Height
- 3.85 mm
- Drive Size
- 10 mm
- Minimum Thread Length
- 15 mm
- Screw Size
- M6
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 15 mm, Head Height 3.85 mm, Head Width 10 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.