Not Graded, M8-1.25 Hex Head Cap Screw, Plain PEEK, 60 mm L, 10 PK
- Mfr # PKM8125-60HH-01
- Zoro # G5578069
product price:Â
$
77.49
/pk of 10, $7.75/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
7 mm
Material
PEEK
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PKM8125-60HH-01
- Zoro #
- G5578069
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 60 mm
- Head Width
- 7 mm
- Min. Thread Length
- 60 mm
- Head Height
- 5 mm
- Minimum Thread Length
- 60 mm
- Overall Length
- 60 mm
- Screw Size
- M8
- Wire Rope Length
- 60 mm
- Length
- 60 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M8-1.25, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 60 mm, Head Height 5 mm, Head Width 7 mm, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.