CAD Drawings

Download CAD Files

Not Graded, M8-1.25 Serrated Flange Bolt, Plain Stainless Steel, 16 mm L, 10 PK

  • Mfr # 31-MFH-8-16

  • Zoro # G612471912

CAD Available

product price:  $4.69
/pk 10, $0.47/ea
Sold in multiples of 3 for $14.07

Key Features

Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M8-1.25
Head Width
13 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-MFH-8-16
Zoro #
G612471912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Fastener Length
16 mm
Head Width
13 mm
Drive Size
13 mm
Flange Diameter
18 mm
Overall Length
16 mm
Head Height
8.1 mm
Screw Size
M8

Details

System of Measurement
Metric
Flange Type
Serrated
Drive
Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Serrated Flange Bolt
Tensile Strength
101,526.39 psi
Pack Size
Small Pack
Thread Type
Coarse
Dimensional Standards
DIN6921
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM 193
Type
Flange Bolts
Resistance Properties
Corrosion-Resistant
Thread Pitch
1.25 mm
CAD Available
Yes

Description

Serrated Flange Bolt, Dimensional Standards DIN6921, Drive Hex, Drive Size 13 mm, Fastener Length 16 mm, Finish Plain, Flange Diameter 18 mm, Flange Type Serrated, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M8-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products