CAD
Not Graded, M8-1.25 Serrated Flange Bolt, Plain Stainless Steel, 16 mm L, 50 PK
- Mfr # 32-MFH-8-16
- Zoro # G412471761
CAD Available
product price:Â
$
29.85
/pk of 50, $0.60/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M8x1.25
Head Width
13 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 16 mm
- Head Width
- 13 mm
- Flange Diameter
- 18 mm
- Screw Size
- M8
- Minimum Thread Length
- 16 mm
- Head Height
- 8.1 mm
- Drive Size
- 13 mm
- Overall Length
- 16 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN6921, Drive Hex, Drive Size 13 mm, Fastener Length 16 mm, Finish Plain, Flange Diameter 18 mm, Flange Type Serrated, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 316, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M8-1.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.