CAD
Not Graded, M8 Hex Head Cap Screw, Plain Stainless Steel, 15 mm L, 50 PK
- Mfr # 1-MHF-8-15
- Zoro # G212472814
CAD Available
product price:Â
$
6.99
/pk of 50, $0.14/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MHF-8-15
- Zoro #
- G212472814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Thread Type
- Metric
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM 193, ASTM 194
- Tensile Strength
- 80 ksi
- Thread Pitch
- 1.25 mm
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8
- Fastener Length
- 15 mm
- Head Width
- 13 mm
- Head Height
- 5.15 mm
- Overall Length
- 15 mm
- Drive Size
- 13 mm
- Minimum Thread Length
- 15 mm
- Screw Size
- M8
- Wire Rope Length
- 15 mm
- Length
- 15 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Fastener Length 15 mm, Head Type Hex, Head Height 5.15 mm, Head Width 13 mm, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.